DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

0.750" x 1-1/2" White Adhesive Label, Nylon Cloth

BRADY| Zoro #: G1368491| Mfr #: PTL-30-499

$44.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Legend: Blank
Height: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1368491 Mfr #: PTL-30-499
Color: WhiteLegend: Blank
Height: 1-1/2"Adhesive: Yes
Labels per Roll: 250Width: 3/4"
Material: Nylon ClothTemp. Range: -40 Degrees to 193 Degrees F
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Item: LabelCountry of Origin (subject to change): Mexico

Description

Label, Color White, Legend BLANK, Material Nylon Cloth, Adhesive Yes, Width 0.750 In., Height 1.500 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -40 Degrees to 193 Degrees F, Labels per Roll 250, Standards UL, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Halogen Free DIN VDE 0472/Parts 815

Reviews