0.900" x 1/2" White Adhesive Label, Nylon Cloth

BRADY| Zoro #: G0324143| Mfr #: PTL-84-499

$45.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324143 Mfr #: PTL-84-499
Standards: ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedLegend: Blank
Color: WhiteWidth: 0.900"
Temp. Range: -40 Degrees to 193 Degrees FMaterial: Nylon Cloth
Item: LabelHeight: 1/2"
Labels per Roll: 500Adhesive: Yes
Country of Origin (subject to change): Mexico

Product Description

Label, Color White, Legend BLANK, Material Nylon Cloth, Adhesive Yes, Width 0.900 In., Height 0.500 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -40 Degrees to 193 Degrees F, Labels per Roll 500, Standards UL, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Halogen Free DIN VDE 0472/Parts 815

Product Reviews

Save 15%. Sign up for Z-mail.