KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1.500" x 3/4" White Adhesive Label, Polyester

BRADY| Zoro #: G2180972| Mfr #: PTL-30-483

$48.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Labels per Roll: 250
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2180972 Mfr #: PTL-30-483
Width: 1-1/2"Labels per Roll: 250
Color: WhiteTemp. Range: -40 Degrees to 248 Degrees F
Item: LabelFor Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Legend: BlankHeight: 3/4"
Material: POLYESTERAdhesive: Yes
Standards: ASTM D 1000; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, Color White, Legend BLANK, Material Polyester, Adhesive Yes, Width 1.500 In., Height 0.750 In., For Use With TLS 2200(r) and TLS PC Link(TM) Thermal Transfer Portable Printers, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 250, Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized

Reviews