SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1.500" x 1" White Adhesive Label, Polyester

BRADY| Zoro #: G1611145| Mfr #: PTL-31-483

$42.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"Temp. Range: -40 Degrees to 248 Degrees FMaterial: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611145 Mfr #: PTL-31-483
Height: 1"Temp. Range: -40 Degrees to 248 Degrees F
Material: POLYESTERLegend: Blank
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterItem: Label
Color: WhiteLabels per Roll: 250
Adhesive: YesWidth: 1-1/2"
Standards: ASTM D 1000; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, White, Label Type Polyester, Width 1-1/2 In., Length 1 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 250, Background Color White

Reviews