Label, White, Polyester, 1/5 In. L

BRADY| Zoro #: G1986126| Mfr #: PTL-5-422

$44.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1986126 Mfr #: PTL-5-422
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedAdhesive: Yes
Width: 0.500"Temp. Range: -40 Degrees to 212 Degrees F
Material: PolyesterItem: Label
Height: 13/64"Color: White
Legend: BlankLabels per Roll: 750
Country of Origin (subject to change): Mexico

Product Description

Label, Color White, Legend BLANK, Material Polyester, Adhesive Yes, Width 0.500 In., Height 0.200 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -40 Degrees to 212 Degrees F, Labels per Roll 750, Standards UL, CSA, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.