KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 1" White Adhesive Label, Polyester

BRADY| Zoro #: G0603224| Mfr #: PTL-20-489

$28.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Labels per Roll: 100
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603224 Mfr #: PTL-20-489
Width: 2"Labels per Roll: 100
Color: WhiteTemp. Range: -40 Degrees to 248 Degrees F
Item: LabelFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Legend: BlankHeight: 1"
Material: POLYESTERAdhesive: Yes
Standards: ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, Color White, Legend BLANK, Material Polyester, Adhesive Yes, Width 2 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 100, Standards UL, CSA, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews