4" x 1-7/8" White Adhesive Label, Polyester

BRADY| Zoro #: G1088141| Mfr #: PTL-38-489

$51.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1-7/8"Temp. Range: -40 Degrees to 248 Degrees FMaterial: POLYESTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088141 Mfr #: PTL-38-489
Height: 1-7/8"Temp. Range: -40 Degrees to 248 Degrees F
Material: POLYESTERLegend: Blank
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterItem: Label
Color: WhiteLabels per Roll: 100
Adhesive: YesWidth: 4"
Standards: ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, White, Label Type Polyester, Width 4 In., Length 1-29/32 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll 100, Background Color White

Reviews