20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/2" x 1-1/4" White Adhesive Label, Polyester

BRADY| Zoro #: G0395762| Mfr #: CL-917-619

$48.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395762 Mfr #: CL-917-619
Color: WhiteFor Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedItem: Label
Labels per Roll: 250Material: Polyester
Adhesive: YesWidth: 1-1/2"
Height: 1-1/4"Legend: Blank
Country of Origin (subject to change): Mexico

Product Description

Label, Color White, Legend BLANK, Material Polyester, Adhesive Yes, Width 1-1/2 In., For Use With TLS 2200(r) and TLS PC Link(TM) Thermal Transfer Portable Printers, Labels per Roll 250, Standards RoHS compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Product Reviews

Save 15%. Sign up for Z-mail.