1" x 1/2" White Adhesive Label, Vinyl

BRADY| Zoro #: G1679115| Mfr #: PTL-17-351

$52.77 /ea

This item ships free. Details.Standard ground shipping.
Color: WhiteLegend: BlankHeight: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G1679115 Mfr #: PTL-17-351
Color: WhiteLegend: Blank
Height: 1/2"Adhesive: Yes
Labels per Roll: 500Width: 1"
Material: VinylTemp. Range: -40 Degrees to 180 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Item: LabelCountry of Origin (subject to change): Mexico


Label, White, Label Type Vinyl, Width 1 In., Length 1/2 In., For Use With TLS 2200(R) Thermal Transfer Portable Printer, Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 180 Degrees F, Labels per Roll 500, Background Color White