KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1.500" x 1-1/2" White Adhesive Label, Vinyl Cloth

BRADY| Zoro #: G0767541| Mfr #: PTL-32-498

$60.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Labels per Roll: 250
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767541 Mfr #: PTL-32-498
Width: 1-1/2"Labels per Roll: 250
Color: WhiteTemp. Range: -40 Degrees to 175 Degrees F
Item: LabelFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Legend: BlankHeight: 1-1/2"
Material: Vinyl clothAdhesive: Yes
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): United States

Description

Label, White, Label Type Nylon Cloth, Width 1-1/2 In., Length 1-1/2 In., For Use With TLS 2200(R) Thermal Transfer Portable Printer, Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 175 Degrees F, Labels per Roll 250, Background Color White

Reviews