SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1.500" x 4" White Adhesive Label, Vinyl Cloth

BRADY| Zoro #: G2423163| Mfr #: PTL-33-498

$52.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4"Temp. Range: -40 Degrees to 175 Degrees FMaterial: Vinyl cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423163 Mfr #: PTL-33-498
Height: 4"Temp. Range: -40 Degrees to 175 Degrees F
Material: Vinyl clothLegend: Blank
For Use With: TLS 2200(R) Thermal Transfer Portable PrinterItem: Label
Color: WhiteLabels per Roll: 100
Adhesive: YesWidth: 1-1/2"
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): United States

Description

Label, White, Label Type Nylon Cloth, Width 1-1/2 In., Length 4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 175 Degrees F, Labels per Roll 100, Background Color White

Reviews