Skip to Main Content
customer-service Help
Brady

Label, White/Translucent, Polyester

Brady Label, White/Translucent, Polyester PTL-77-461
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.49
  • Promotion Restriction: Not eligible for promotion
  • Material: Polyester
  • Width: 3 1/2 in
See full product details
Out of Stock
Total: $47.49

Brady #PTL-77-461 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Polyester
  • Width: 3 1/2 in
  • Height: 1 1/2 in
  • Standards: ASTM D 1000
  • Shape: Rectangle
  • Color: White/Translucent
  • Mounting Style: Adhesive
  • Legend: Blank
  • Background Color: Translucent/White
  • Write on Surface: Yes
  • Application: 14.0 - 15.0ml Conical Tube, Bottles, Conical Tube, Cryo Vial, Deep Well Plate, Laboratory Identification, Petri Dish. Fits 12.0 - 24.0ml Vial/Tube
  • Printer Series Compatibility: BMP61, BMP71, TLS 2200, TLS-PC LINK
  • Adhesive: Yes
  • Label Type: Permanent Adhesive
  • For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
  • Tape Format: Die Cut - Tag
  • Item: Label
  • Length: 1 1/2 in
  • Labels per Roll: 250
  • Label Material: Permanent Adhesive, Polyester
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Label, Labels per Roll 250, Material Polyester, Label Type Permanent Adhesive

Reviews of Brady #PTL-77-461