Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

0.750" x 1-1/2" White/Translucent Adhesive Label, Vinyl

  • Zoro #: G2696373
  • Mfr #: PTL-30-427

$36.51 ($0.15/unit)

  • For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
  • Item: Label
  • Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brady #PTL-30-427 Specifications

  • Zoro #: G2696373
  • Mfr #: PTL-30-427
For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers Item: Label
Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK Legend: No legend
Tape Format: Die Cut - Tag Label Type: Self Laminating Vinyl
Application: Lean and General Labeling Adhesive: Yes
Background Color: Translucent/White Height: 1-1/2"
Length: 1-1/2" Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Material: vinyl Labels per Roll: 250
Color: White/Translucent Width: 3/4"
Country of Origin (subject to change): Mexico

Description

Here are some important details for Brady Label. Color: White/Translucent, Width: 3/4", Material: Vinyl.

Reviews of Brady #PTL-30-427