BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1.500" x 4" White/Translucent Adhesive Label, Vinyl

BRADY| Zoro #: G0352764| Mfr #: PTL-109-427

$42.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White/TranslucentStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedAdhesive: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352764 Mfr #: PTL-109-427
Color: White/TranslucentStandards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Adhesive: YesLabels per Roll: 100
Temp. Range: -40 Degrees to 158 Degrees FWidth: 1-1/2"
Item: LabelHeight: 4"
Legend: BlankMaterial: Vinyl
For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable PrintersCountry of Origin (subject to change): United States

Description

Label, White/Translucent, Label Type Self Laminating Vinyl, Width 1-1/2 In., Length 4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 100, Background Color Translucent/White

Reviews