SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1.000" x 3-3/8" White/Translucent Adhesive Label, Vinyl

BRADY| Zoro #: G0468867| Mfr #: PTL-64-427

$16.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3-3/8"Temp. Range: -40 Degrees to 158 Degrees FMaterial: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468867 Mfr #: PTL-64-427
Height: 3-3/8"Temp. Range: -40 Degrees to 158 Degrees F
Material: VinylLegend: Blank
For Use With: TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable PrintersItem: Label
Color: White/TranslucentLabels per Roll: 100
Adhesive: YesWidth: 1"
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label, White/Translucent, Label Type Self Laminating Vinyl, Width 1 In., Length 3-3/4 In., Adhesive Yes, Legend Blank, Temp. Range -40 Degrees to 158 Degrees F, Labels per Roll 100, Background Color Translucent/White

Reviews