SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/64" x 27/32" Yellow Label, Polyolefin

BRADY| Zoro #: G1881162| Mfr #: PSPT-500-1-YL

$107.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Wire Size: 0.187"Color: YellowLegend: Blank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1881162 Mfr #: PSPT-500-1-YL
Min. Wire Size: 0.187"Color: Yellow
Legend: BlankHeight: 27/32"
Labels per Roll: 100Width: 1-1/64"
Material: PolyolefinTemp. Range: -40 Degrees to 267 Degrees F
Standards: ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL RecognizedMax. Wire Size: 0.450"
For Use With: TLS 2200(R)Item: Label
Shrink Ratio: 3:1Country of Origin (subject to change): United States

Description

Label, Color Yellow, Legend Blank, Width 1-1/64 In., Height 27/32 In., Material Polyolefin, Min. Wire Size 0.187 In., Max. Wire Size 0.450 In., For Use With TLS 2200(R), Labels per Roll 100, Shrink Ratio 3:1, Temp. Range -40 Degrees to 267 Degrees F, Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized

Reviews