THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

4.000" x 1" Yellow Label, Polyester

BRADY| Zoro #: G1764025| Mfr #: PTLEP-174-593-YL

$78.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 1"
For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1764025 Mfr #: PTLEP-174-593-YL
Height: 1"For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedWidth: 4"
Legend: BlankMaterial: POLYESTER
Labels per Roll: 50Temp. Range: -4 Degrees to 212 Degrees F
Item: LabelColor: Yellow
Country of Origin (subject to change): United States

Description

Label, Color Yellow, Legend BLANK, Material Polyester, Width 4.000 In., Height 1.000 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 50, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Approved, AGA Approved

Reviews