KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank Label Yellow/Translucent 1-1/2", Vinyl, Pk100

BRADY| Zoro #: G1485741| Mfr #: PTL-33-427-YL

$53.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 4"
For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485741 Mfr #: PTL-33-427-YL
Height: 4"For Use With: TLS 2200(R) Thermal Transfer Portable Printer
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedWidth: 1-1/2"
Legend: BlankMaterial: vinyl
Labels per Roll: 100Temp. Range: -40 Degrees to 158 Degrees F
Item: LabelColor: Yellow on Translucent
Country of Origin (subject to change): Mexico

Description

Label, Color Yellow on Translucent, Legend Blank, Width 1-1/2 In., Height 4 In., Material Vinyl, For Use With TLS 2200(R) Thermal Transfer Portable Printer, Labels per Roll 100, Temp. Range -40 Degrees to 158 Degrees F, Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized

Reviews