Labeled Lockout Hasp, Snap-On, 6 Lock, PK5

BRADY| Zoro #: G1940793| Mfr #: 22075-B

$87.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940793 Mfr #: 22075-B
Standards: OSHA 1910.147OSHA Compliant: Yes
Max. Number of Padlocks: 6Includes: Write On Label Surface
Item: Labeled Lockout HaspLength: 7-1/4"
Width: 3"Material: Aluminum
Color: BluePadlock Shackle Max. Dia.: 5/16"
Coating Material: AnodizedLegend: Danger Do Not Operate
Lockout Hasp Style: Snap-OnClosed Hasp Hole Size: 1-1/2" x 1"
Country of Origin (subject to change): China

Product Description

Labeled Lockout Hasp, Lockout Hasp Style Snap-On, Blue, Max. Number of Padlocks 6, Material Aluminum, Coating Material Anodized, Closed Hasp Hole Size 1-1/2 In. x 1 In., Length 7-1/4 In., Width 3 In., Padlock Shackle Max. Dia. 5/16 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.