Labeled Lockout Hasp, Snap-On, 6 Lock, PK5

BRADY| Zoro #: G1225235| Mfr #: 22075-G

$73.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Lockout Hasp Style: Snap-OnColor: GreenPadlock Shackle Max. Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225235 Mfr #: 22075-G
Lockout Hasp Style: Snap-OnColor: Green
Padlock Shackle Max. Dia.: 5/16"OSHA Compliant: Yes
Closed Hasp Hole Size: 1-1/2" x 1"Material: Aluminum
Includes: Write On Label SurfaceLegend: Danger Do Not Operate
Item: Labeled Lockout HaspWidth: 3"
Length: 7-1/4"Max. Number of Padlocks: 6
Standards: OSHA 1910.147Coating Material: Anodized
Country of Origin (subject to change): China

Description

Labeled Lockout Hasp, Lockout Hasp Style Snap-On, Green, Max. Number of Padlocks 6, Material Aluminum, Coating Material Anodized, Closed Hasp Hole Size 1-1/2 In. x 1 In., Length 7-1/4 In., Width 3 In., Padlock Shackle Max. Dia. 5/16 In., Package Quantity 5

Reviews