Labeled Lockout Hasp, Snap-On, 6 Lock, PK5

BRADY| Zoro #: G2273957| Mfr #: 65967

$73.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Padlock Shackle Max. Dia.: 5/16"
Standards: OSHA 1910.147
Max. Number of Padlocks: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273957 Mfr #: 65967
Padlock Shackle Max. Dia.: 5/16"Standards: OSHA 1910.147
Max. Number of Padlocks: 6Length: 7-1/4"
Legend: Danger Do Not OperateItem: Labeled Lockout Hasp
Includes: Write On Label SurfaceCoating Material: Anodized
Width: 3"Material: Aluminum
Color: (1 Each) Blue, Gold, Green, Red, SilverLockout Hasp Style: Snap-On
Closed Hasp Hole Size: 1-1/2" x 1"OSHA Compliant: Yes
Country of Origin (subject to change): China

Description

Labeled Lockout Hasp, Lockout Hasp Style Snap-On, (1 Each) Blue, Gold, Green, Red, Silver, Max. Number of Padlocks 6, Material Aluminum, Coating Material Anodized, Closed Hasp Hole Size 1-1/2 In. x 1 In., Length 7-1/4 In., Width 3 In., Padlock Shackle Max. Dia. 5/16 In., Package Quantity 5

Reviews