Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1/2" x 50 ft. White Label Tape Cartridge, Permanent Polyester B423

BRADY| Zoro #: G2342207| Mfr #: PTL-8-422

$57.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLabel Type: Voice/Data IdentificationTape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342207 Mfr #: PTL-8-422
Color: WhiteLabel Type: Voice/Data Identification
Tape Material: PolyesterItem: Label Tape Cartridge
Length: 50 ft.Width: 1/2"
Application: Arc Flash LabelingStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Printer Series Compatability: BMP 61/71, TLS 2200, TLS-PC LINKCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Voice/Data Identification, Tape Material Polyester, Width 1/2 In., Length 50 ft., Labels per Roll Continuous, Background Color White

Reviews