1-9/10" x 50 ft. Orange Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G0900426| Mfr #: PTL-43-439-OR

$100.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: VinylLength: 50 ft.Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900426 Mfr #: PTL-43-439-OR
Tape Material: VinylLength: 50 ft.
Color: OrangeTemp. Range: -70 Degrees to 104 Degrees F
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Width: 1-29/32"
For Use With: TLS2200Item: Label Tape Cartridge
Label Type: VinylCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Vinyl, Tape Material Vinyl, Width 1-9/10 In., Length 50 ft., For Use With TLS2200, Temp. Range -70 Degrees to 104 Degrees F

Reviews