Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" x 300 ft. White Label Tape Cartridge
  • Zoro #: G0301305
  • Mfr #: THT-21-424
$74.24
  • Length: 300 ft.
  • Tape Format: Continuous Roll
  • Background Color: White
See full product details
This item ships free.

Brady #THT-21-424 Specifications

  • Zoro #: G0301305
  • Mfr #: THT-21-424
Length: 300 ft. Tape Format: Continuous Roll
Background Color: White Labels per Roll: Continuous
Temp. Range: -40 Degrees to 122 Degrees F Item: Label Tape Cartridge
Printer Series Compatibility: BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus Tape Material: Paper
Standards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790 Color: White
Label Type: Paper Width: 3"
Application: General and Industrial Identification, Panel Identification and Wire and Cable Marking Label Material: Paper B424
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, White, Label Type Paper, Tape Material Paper, Width 3 In., Length 300 ft., Temp. Range -40 Degrees to 122 Degrees F, Labels per Roll Continuous, Background Color White

Reviews of Brady #THT-21-424