HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-9/10" x 50 ft. White Adhesive Label Tape Cartridge, Polyester B483

BRADY| Zoro #: G0476305| Mfr #: PTL-43-483

$123.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Length: 50 ft.
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476305 Mfr #: PTL-43-483
Tape Material: PolyesterLength: 50 ft.
Color: WhiteItem: Label Tape Cartridge
Temp. Range: -40 Degrees to 248 Degrees FStandards: ASTM D 1000; CSA Approved; UL Recognized
Width: 1-29/32"For Use With: TLS2200
Adhesive: YesLabel Type: Polyester
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 1-9/10 In., Length 50 ft., For Use With TLS2200, Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F

Reviews