PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" x 50 ft. White Adhesive Label Tape Cartridge, Polyester B483

BRADY| Zoro #: G1741503| Mfr #: PTL-42-483

$85.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteTemp. Range: -40 Degrees to 248 Degrees FFor Use With: TLS2200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741503 Mfr #: PTL-42-483
Color: WhiteTemp. Range: -40 Degrees to 248 Degrees F
For Use With: TLS2200Application: Lean and General Labeling
Printer Series Compatability: BMP 61/71, TLS 2200, TLS-PC LINKLabel Type: Polyester
Tape Material: PolyesterItem: Label Tape Cartridge
Length: 50 ft.Adhesive: Yes
Width: 1"Standards: ASTM D 1000; CSA Approved; UL Recognized
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 1 In., Length 50 ft., For Use With TLS2200, Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F, Labels per Roll Continuous, Background Color White

Reviews