1/2" x 50 ft. White Adhesive Label Tape Cartridge, Polyester B483

BRADY| Zoro #: G0418397| Mfr #: PTL-8-483

$61.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 50 ft.
Standards: ASTM D 1000; CSA Approved; UL Recognized
Temp. Range: -40 Degrees to 248 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418397 Mfr #: PTL-8-483
Length: 50 ft.Standards: ASTM D 1000; CSA Approved; UL Recognized
Temp. Range: -40 Degrees to 248 Degrees FColor: White
Width: 1/2"Tape Material: Polyester
Label Type: PolyesterItem: Label Tape Cartridge
For Use With: TLS2200Adhesive: Yes
Country of Origin (subject to change): United States

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 1/2 In., Length 50 ft., For Use With TLS2200, Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F

Reviews