KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 300 ft. White Label Tape Cartridge

BRADY| Zoro #: G1043621| Mfr #: THT-21-423

$217.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -70 Degrees to 110 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1043621 Mfr #: THT-21-423
Width: 3"Temp. Range: -70 Degrees to 110 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
Color: WhiteApplication: General and Industrial Identification, Panel Identification and Wire and Cable Marking
Label Type: PolyesterLength: 300 ft.
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 3 In., Length 300 ft., Temp. Range -70 Degrees to 110 Degrees F

Reviews