KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Labels, Polyester, 3 In. W

BRADY| Zoro #: G0993316| Mfr #: THT-21-428

$316.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993316 Mfr #: THT-21-428
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
Color: SilverApplication: General and Industrial Identification, Panel Identification and Wire and Cable Marking
Label Type: Metalized PolyesterLength: 300 ft.
Standards: AGA Approved; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Silver, Label Type Metalized Polyester, Tape Material Polyester, Width 3 In., Length 300 ft., Temp. Range -40 Degrees to 248 Degrees F

Reviews