KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 300 ft. White Adhesive Label Tape Cartridge

BRADY| Zoro #: G0850263| Mfr #: THT-21-483

$225.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850263 Mfr #: THT-21-483
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
Color: WhiteApplication: General and Industrial Identification, Panel Identification and Wire and Cable Marking
Label Type: PolyesterLength: 300 ft.
Adhesive: YesStandards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Country of Origin (subject to change): United States

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 3 In., Length 300 ft., Adhesive Yes, Temp. Range -40 Degrees to 248 Degrees F

Reviews