Labels, Polyester, 3 In. W

BRADY| Zoro #: G2039362| Mfr #: THT-21-486

$365.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2039362 Mfr #: THT-21-486
Width: 3"Temp. Range: -40 Degrees to 248 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
Color: SilverApplication: General and Industrial Identification, Panel Identification and Wire and Cable Marking
Label Type: Metalized PolyesterLength: 300 ft.
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Silver, Label Type Metalized Polyester, Tape Material Polyester, Width 3 In., Length 300 ft., Temp. Range -40 Degrees to 248 Degrees F

Reviews