KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 50 ft. White Label Tape Cartridge

BRADY| Zoro #: G0814457| Mfr #: PTL-46-422

$56.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/8"
Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814457 Mfr #: PTL-46-422
Width: 3/8"Temp. Range: -40 Degrees to 212 Degrees F
Tape Material: PolyesterItem: Label Tape Cartridge
For Use With: TLS2200Color: White
Label Type: PolyesterLength: 50 ft.
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL RecognizedCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, White, Label Type Polyester, Tape Material Polyester, Width 3/8 In., Length 50 ft., For Use With TLS2200, Temp. Range -40 Degrees to 212 Degrees F

Reviews