20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-9/10" x 50 ft. Green Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G1824121| Mfr #: PTL-43-439-GR

$98.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824121 Mfr #: PTL-43-439-GR
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Width: 1-9/10"
Temp. Range: -70 Degrees to 104 Degrees FLength: 50 ft.
Item: Label Tape CartridgeColor: Green
Tape Material: VinylLabel Type: Vinyl
Country of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, Green, Label Type Vinyl, Tape Material Vinyl, Width 1-9/10 In., Length 50 ft., For Use With TLS2200, Temp. Range -70 Degrees to 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.