Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" x 50 ft. Black Label Tape Cartridge, Vinyl B439

  • Zoro #: G0504122
  • Mfr #: PTL-42-439-BK

$75.03

  • Application: Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates
  • Label Type: Vinyl
  • Standards: ASTM D 1000; ASTM D 2979; ASTM G 155
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #PTL-42-439-BK Specifications

  • Zoro #: G0504122
  • Mfr #: PTL-42-439-BK
Application: Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates Label Type: Vinyl
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155 Color: Black
Length: 50 ft. Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Width: 1" Item: Label Tape Cartridge
For Use With: TLS2200 Labels per Roll: Continuous
Tape Material: Vinyl Background Color: Black
Temp. Range: -70 Degrees to 104 Degrees F Tape Format: Continuous Roll
Label Material: Vinyl B439 Material: Vinyl B439
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Black, Label Type Vinyl, Tape Material Vinyl, Width 1 In., Length 50 ft., Temp. Range -70 Degrees to 104 Degrees F, Labels per Roll Continuous, Background Color Black

Reviews of Brady #PTL-42-439-BK