BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1" x 50 ft. Blue Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G0827583| Mfr #: PTL-42-439-BL

$69.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -70 Degrees to 104 Degrees FPrinter Series Compatability: BMP 61/71, TLS 2200, TLS-PC LINKFor Use With: TLS2200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827583 Mfr #: PTL-42-439-BL
Temp. Range: -70 Degrees to 104 Degrees FPrinter Series Compatability: BMP 61/71, TLS 2200, TLS-PC LINK
For Use With: TLS2200Item: Label Tape Cartridge
Color: BlueApplication: Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates
Tape Material: VinylLabel Type: Vinyl
Width: 1"Length: 50 ft.
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Blue, Label Type Vinyl, Tape Material Vinyl, Width 1 In., Length 50 ft., Temp. Range -70 Degrees to 104 Degrees F, Labels per Roll Continuous, Background Color Blue

Reviews