Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" x 50 ft. Orange Label Tape Cartridge, Vinyl B439
  • Zoro #: G0262525
  • Mfr #: PTL-42-439-OR
$70.25
  • For Use With: TLS2200
  • Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
  • Tape Format: Continuous Roll
See full product details
This item ships free.

Brady #PTL-42-439-OR Specifications

  • Zoro #: G0262525
  • Mfr #: PTL-42-439-OR
For Use With: TLS2200 Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Tape Format: Continuous Roll Standards: ASTM D 1000; ASTM D 2979; ASTM G 155
Item: Label Tape Cartridge Label Type: Vinyl
Application: Equipment Panel Labels Tape Material: Vinyl
Background Color: Orange Width: 1"
Length: 50 ft. Color: Orange
Labels per Roll: Continuous Temp. Range: -70 Degrees to 104 Degrees F
Label Material: Vinyl B439 Material: Vinyl B439
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Label Tape Cartridge, Orange, Label Type Vinyl, Tape Material Vinyl, Width 1 In., Length 50 ft., Temp. Range -70 Degrees to 104 Degrees F, Labels per Roll Continuous, Background Color Orange

Reviews of Brady #PTL-42-439-OR