KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 50 ft. Red Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G2339565| Mfr #: PTL-42-439-RD

$68.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Temp. Range: -70 Degrees to 104 Degrees F
Tape Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339565 Mfr #: PTL-42-439-RD
Width: 1"Temp. Range: -70 Degrees to 104 Degrees F
Tape Material: VinylItem: Label Tape Cartridge
For Use With: TLS2200Color: Red
Label Type: VinylLength: 50 ft.
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Red, Label Type Vinyl, Tape Material Vinyl, Width 1 In., Length 50 ft., For Use With TLS2200, Temp. Range -70 Degrees to 104 Degrees F

Reviews