Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1" x 50 ft. White Label Tape Cartridge, Vinyl B439

  • Zoro #: G3178296
  • Mfr #: PTL-42-439

$64.98

Details
  • Tape Format: Continuous Roll
  • Labels per Roll: Continuous
  • Label Type: Vinyl
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brady #PTL-42-439 Specifications

  • Zoro #: G3178296
  • Mfr #: PTL-42-439
Tape Format: Continuous Roll Labels per Roll: Continuous
Label Type: Vinyl Tape Material: Vinyl
For Use With: TLS2200 Item: Label Tape Cartridge
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155 Printer Series Compatability: BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Length: 50 ft. Width: 1"
Application: Lean and General Labeling Color: White
Temp. Range: -70 Degrees to 104 Degrees F Background Color: White
Country of Origin (subject to change): Mexico

Description

Zoro's selection of printer ribbons vary by size and compatibility, among other considerations. Product specs for this Label Tape Cartridge include the following: WIDTH: 1", COLOR: White, FOR USE WITH: TLS2200

Reviews of Brady #PTL-42-439