BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" x 50 ft. Orange Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G0748867| Mfr #: PTL-8-439-OR

$50.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: VinylTemp. Range: -70 Degrees to 104 Degrees FApplication: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748867 Mfr #: PTL-8-439-OR
Label Type: VinylTemp. Range: -70 Degrees to 104 Degrees F
Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data IDPrinter Series Compatability: BMP 61/71, TLS 2200, TLS-PC LINK
Color: OrangeLength: 50 ft.
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Width: 1/2"
Tape Material: VinylFor Use With: TLS2200
Item: Label Tape CartridgeCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Orange, Label Type Vinyl, Tape Material Vinyl, Width 1/2 In., Length 50 ft., Temp. Range -70 Degrees to 104 Degrees F, Labels per Roll Continuous, Background Color Orange

Reviews