JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1-9/10" x 50 ft. Yellow Label Tape Cartridge, Vinyl B439

BRADY| Zoro #: G1029576| Mfr #: PTL-43-439-YL

$98.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029576 Mfr #: PTL-43-439-YL
Standards: ASTM D 1000; ASTM D 2979; ASTM G 155Label Type: Vinyl
Width: 1-9/10"Temp. Range: -70 Degrees to 104 Degrees F
Length: 50 ft.Item: Label Tape Cartridge
Color: yellowTape Material: Vinyl
Country of Origin (subject to change): Mexico

Product Description

Label Tape Cartridge, Yellow, Label Type Vinyl, Tape Material Vinyl, Width 1-9/10 In., Length 50 ft., For Use With TLS2200, Temp. Range -70 Degrees to 104 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.