Skip to Main Content
customer-service Help
Brady

Laboratory Label, 33/40" W, White

Brady Laboratory Label, 33/40" W, White M61-130-492
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Laboratory Label
  • For Use With: BMP 61 Labeling System, BradyPrinter M611
See full product details
Out of Stock
Total: $42.99

Brady #M61-130-492 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Laboratory Label
  • For Use With: BMP 61 Labeling System, BradyPrinter M611
  • Material: Polyester
  • Standards: ASTM D 1000
  • Width: 33/40 in
  • Color: White
  • Legend: No Legend
  • Adhesive: Yes
  • Labels per Roll: 500
  • Height: 3/8 in
  • Temp. Range: -320 Degrees to 212 Degrees F
  • Metal Detectable: No
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Laboratory Label, Color White, Legend No Legend, Material Polyester, Adhesive Yes, Width 33/40 in, Height 3/8 in, For Use With BMP 61 Labeling System, BradyPrinter M611, Temp. Range -320 Degrees to 212 Degrees F, Labels per Roll 500, Metal Detectable No, Standards ASTM D 1000

Reviews of Brady #M61-130-492