KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10

BRADY| Zoro #: G1260883| Mfr #: 86441

$22.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Tie Material: Nylon
Laminated: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260883 Mfr #: 86441
Width: 3"Tie Material: Nylon
Laminated: YesHole Size: 3/8"
Item: Ladder Inspection TagLegend/Background Color: Red/white
No. of Ties Included: 10Background Color: White
Legend Style: TextIndoor/Outdoor Usage: Indoor/Outdoor
Header Legend Color: WhiteHeader Background Color: Red
Includes: (10) Nylon FastenersShape: Rectangle
Legend Color: RedReverse Side Legend: I.D. No.___ Date By
Legend: I.D. No.___ Date ByWithstand Pull Force: 50 lb.
Height: 5-3/4"Header: Ladder Inspection
Thickness: 0.551"Material: Polyester
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: Yes
Language: EnglishCountry of Origin (subject to change): United States

Description

Tag, Material Polyester, Legend I.D. No.___ Date By, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Ladder Inspection, Legend Color Red, Background Color White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 10

Reviews