Laddertag(tm) Kit, Wht, CFR 1926.1053

BRADY| Zoro #: G0417654| Mfr #: LAD-EITH/L12

$94.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Background Color: White
Shape: Rectangle
Header Legend Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0417654 Mfr #: LAD-EITH/L12
Background Color: WhiteShape: Rectangle
Header Legend Color: BlackHeader: Ladder Inspection Tag
Legend Style: TextLegend Color: black
Legend/Background Color: WhiteIncludes: (10) Holders, (10) Status Inserts and (1) Permanent Marker Pen
Write on Surface: YesItem: Laddertag(TM) Kit
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Background Color: Yellow
Language: EnglishCountry of Origin (subject to change): Multiple

Description

Laddertag(TM) Kit, Header Ladder Inspection Tag, Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangle

Reviews