LANYARD STANDARD, PINK RIBBON CANCER, 3/8, FLAT SILKSCREEN, CRIMP AND NPS SWIVEL
Mfr # 2138-5288
Zoro # G113340885
product price:Â $0.85
/ea
Sold in multiples of 100 for $85.00
Key Features
Material
Polyester, Nickel Plated Steel
Width
0.4 in
Length
36 in
Assembly Required
Yes
Printed Design/Pattern/Texture
Ribbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2138-5288
Zoro #
G113340885
UPC #
-
Country of Origin
United States
Dimensions
Width
0.4 in
Length
36 in
Details
Item
Lanyard
Material
Polyester, Nickel Plated Steel
Assembly Required
Yes
Printed Design/Pattern/Texture
Ribbon
Color
Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.