PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Letter Identification Card, B, PK10

BRADY| Zoro #: G0224016| Mfr #: 5050-B

$5.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: vinylOverall Height: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224016 Mfr #: 5050-B
Color: BlackMaterial: vinyl
Overall Height: 2-3/4"Character: B
Overall Width: 1-1/4"Package Type: Sheet
Background Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Markers per Card: 1Item: Letter Label
Number of Cards: 10Legend Color: black
Character Height: 2"Retroreflective Grade: Not Retroreflective
Die Cut: YesStandards: ASTM D 2979
Character Type: LettersCharacter Width: 1-1/4"
Country of Origin (subject to change): United States

Description

Letter Label, Character B, Character Height 2 In., Character Width 1-1/4 In., Color Black, Material Vinyl, Number of Cards 10, 1 Markers per Card, Overall Height 2-3/4 In., Overall Width 1-1/4 In., Standards ASTM D 2979, Package Quantity 10

Reviews