KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Letter Identification Card, C, PK10

BRADY| Zoro #: G0224025| Mfr #: 5050-C

$6.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-1/4"
Retroreflective Grade: Not Retroreflective
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224025 Mfr #: 5050-C
Overall Width: 1-1/4"Retroreflective Grade: Not Retroreflective
Color: BlackMarkers per Card: 1
Character Height: 2"Character Type: Letters
Die Cut: YesLegend Color: black
Item: Letter LabelNumber of Cards: 10
Character Width: 1-1/4"Overall Height: 2-3/4"
Background Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Material: vinylCharacter: C
Standards: ASTM D 2979Package Type: Sheet
Country of Origin (subject to change): United States

Description

Letter Label, Character C, Character Height 2 In., Character Width 1-1/4 In., Color Black, Material Vinyl, Number of Cards 10, 1 Markers per Card, Overall Height 2-3/4 In., Overall Width 1-1/4 In., Standards ASTM D 2979, Package Quantity 10

Reviews