Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Letter Identification Card, C, PK32

  • Zoro #: G0223666
  • Mfr #: 3420-C
$3.99 ($0.12/unit)
  • Package Type: Sheet
  • Overall Width: 9/16 in
  • Markers per Card: 32
See full product details
Orders over $75 ship free.

Brady #3420-C Specifications

  • Zoro #: G0223666
  • Mfr #: 3420-C
Package Type: Sheet Overall Width: 9/16 in
Markers per Card: 32 Overall Height: 3/4 in
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized Item: Letter Label
Glow-in-the-Dark: No Legend Color: black
Character Type: Letters Color: Black on Yellow
Indoor/Outdoor Usage: Indoor Only Material: vinyl
Character Color: Black Die Cut: Yes
Background Color: Yellow Retroreflective Grade: Not Retroreflective
Character: C Character Height: 5/8 in
Number of Cards: 32 Character Width: 9/16 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Letter Label, Character C, Character Height 5/8 In., Overall Height 3/4 In., Overall Width 9/16 In., Character Type Letters, Material Vinyl, Background Color Yellow, Retroreflective Grade Not Retroreflective, Glow-in-the-Dark No, Markers per Card 32, Number of Cards 32, Character Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Character Color Black, Package Type Sheet, Die Cut Yes, Package Quantity 32

Reviews of Brady #3420-C