Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Letter Identification Card, H, PK32

  • Zoro #: G0223711
  • Mfr #: 3420-H
$3.99 ($0.12/unit)
  • Die Cut: Yes
  • Markers per Card: 32
  • Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
See full product details
Orders over $75 ship free.

Brady #3420-H Specifications

  • Zoro #: G0223711
  • Mfr #: 3420-H
Die Cut: Yes Markers per Card: 32
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized Number of Cards: 32
Item: Letter Label Character Height: 5/8 in
Character: H Package Type: Sheet
Indoor/Outdoor Usage: Indoor Only Overall Width: 9/16 in
Glow-in-the-Dark: No Retroreflective Grade: Not Retroreflective
Character Type: Letters Character Width: 9/16 in
Legend Color: black Background Color: Yellow
Color: Black on Yellow Character Color: Black
Material: vinyl Overall Height: 3/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Letter Label, Character H, Character Height 5/8 In., Overall Height 3/4 In., Overall Width 9/16 In., Character Type Letters, Material Vinyl, Background Color Yellow, Retroreflective Grade Not Retroreflective, Glow-in-the-Dark No, Markers per Card 32, Number of Cards 32, Character Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Character Color Black, Package Type Sheet, Die Cut Yes, Package Quantity 32

Reviews of Brady #3420-H