BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Letter Identification Card, J, PK10

BRADY| Zoro #: G0224095| Mfr #: 5050-J

$5.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylOverall Height: 2-3/4"Character Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0224095 Mfr #: 5050-J
Material: vinylOverall Height: 2-3/4"
Character Height: 2"Legend Color: black
Color: BlackStandards: ASTM D 2979
Character Width: 1-1/4"Package Type: Sheet
Character: JDie Cut: Yes
Background Color: WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Character Type: LettersOverall Width: 1-1/4"
Item: Letter LabelRetroreflective Grade: Not Retroreflective
Markers per Card: 1Number of Cards: 10
Country of Origin (subject to change): United States

Description

Letter Label, Character J, Character Height 2 In., Character Width 1-1/4 In., Color Black, Material Vinyl, Number of Cards 10, 1 Markers per Card, Overall Height 2-3/4 In., Overall Width 1-1/4 In., Standards ASTM D 2979, Package Quantity 10

Reviews