SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Letter Identification Card, N, PK32

BRADY| Zoro #: G0223772| Mfr #: 3420-N

$2.98 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black on YellowMaterial: vinylOverall Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223772 Mfr #: 3420-N
Color: Black on YellowMaterial: vinyl
Overall Height: 3/4"Character: N
Overall Width: 9/16"Package Type: Sheet
Legend Color: blackBackground Color: Yellow
Indoor/Outdoor Usage: Indoor OnlyItem: Letter Label
Number of Cards: 32Markers per Card: 32
Glow-in-the-Dark: NoCharacter Height: 5/8"
Retroreflective Grade: Not RetroreflectiveDie Cut: Yes
Standards: ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL RecognizedCharacter Type: Letters
Character Width: 9/16"Country of Origin (subject to change): United States

Description

Letter Label, Character N, Character Height 5/8 In., Character Width 9/16 In., Color Black On Yellow, Material Vinyl, Number of Cards 32, 32 Markers per Card, Overall Height 3/4 In., Overall Width 9/16 In., Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized, Package Quantity 32

Reviews